Beli cable protector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro.id Cable Protector Indoor and Outdoor Speed Bump (Pelindung Kabel)atribut:
- Material: Rubber di bagian Hitam dan plastik di bagian kuning
- Daiken Kasei Kogyo Cable Protector (Pelindung Kabel)atribut:
- Material: Soft polyvinyl chloride (PVC)
- Width (mm): 50
- Adaptive Cable Diameter (mm): 10
- Purpose of Use: For protection of cable, etc in outdoor work. For protecting indoor and outdoor wiring such as factories.
- TRUSCO Cable Protector Soft (Pelindung Kabel)atribut:
- Finish Material: Soft Polyvinyl Chloride (PVC)
- ELECTRIDUCT Cable Protector Ramp Lay-In (Pelindung Kabel)Deskripsi:These cable ramps have two channels, so they're ideal for separating different types of cable and hose lines. They have a hinged cover that allows cable and hose to be laid in while keeping them fully enclosed. These ramps protect cable and hose from incidental damage from foot or vehicle traffic, and they prevent tripping hazards in indoor and outdoor applications. These ramps have a modular construction and may be interlocked for a customized length.atribut:
- UNSPSC: 31160000
- Channel Height (inch): 1 1/4
- Channel Width (inch): 1 1/4
- Color: Black/Yellow
- Component: Cable Protector
- Connection Style: T Shaped
- Height (inch): 1 7/8
- Length (inch): 40
- Load Capacity (lbs): 12000 (per axle)
- Material: Rubber
- Max. Cable Diameter (inch): 1 1/5
- Number of Channels: 2
- Style: Hinged
- Width (inch): 10
- Checkers Cable ProtectorDeskripsi:-Protects cables from pedestrians and workers.-Used to prevent falling by cables.-For protection of cable, etc in outdoor work.-For protecting indoor and outdoor wiring such as factories.
- D-LINE Cable Protector Light-Duty Pedestrian (Pelindung Kabel)Deskripsi:PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through. Cable floor covers protect power cords and electrical cable from damage due to pedestrian traffic and help prevent tripping hazards in offices, hospitals, educational facilities, and hospitality establishments.atribut:
- UNSPSC: 24141510
- Material: PVC
- Number of Channels: 1
- TONATA Cable Protector Ramp (Pelindung Kabel)Deskripsi:Polisi Tidur Pelindung Kabel / Cable Ramp 1 LinePolisi tidur pelindung kabel untuk 1 jalur. Dapat disambung lebih panjang dan tahan lama di indoor ataupun di outdoor.atribut:
- Material: Rubber and Hard Plastic
- Open/Close: Yes
- Can Be Connected: Yes
- GREEN CROSS Cable Protector (Pelindung Kabel)atribut:
- Applicable Cable Diameter (mm): 30
- Cable Size (mm): 30
- Color: Yellow/Black
- Lid Color: Yellow
- Material: Body = Recycled rubber; Cover = PVC
- Thickness (mm): 45
- Width (mm): 250
- Daiken Cable Protectoratribut:
- Adaptation Cable Diameter (mm): 30
- Thickness (mm): 40
- Finishing Material: Soft Polyvinyl Chloride (PVC)
- JEFCOM Cable Protector Flat (Pelindung Kabel)atribut:
- Specification: Barrier-free supported producr
-
Caution:
For scratch prevention.
Not to protect from heavy load. - Length (m): 1
- Dimensions (Width W x Height H) (mm): 60x9
- Compatible Electiric Wires: Telephone lines, communication lines, vinyl flat code, VVF1.6 x 2C
- Applications: Office, house, event hall, theater, cine, hotel, station, stores, DIY store, amusement park, distribution center, kindergarten, school, gym, nursing home for the aged, hospital, nursing care house, rehabilitation centre, factory.
- Broco Steker Kontra Arde Standrad Line (Contra Steker)atribut:
- Series: Standard Line
- OLFA Cutter Blades Safety (Isi Cutter)Deskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual OLFA Safety Cutter Knife terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih OLFA Safety Cutter Knife dengan harga terbaik.
- NISO Cable Duct Curva (Kabel Duct Curva)Deskripsi:Struktur: bawahan ducting dan tutupnyaatribut:
- Material: PVC
- Working Temperature (°C): -40 to 80
- Checkers Cable Protector Light-Duty Pedestrian (Pelindung Kabel)Deskripsi:Flexible rubber cable floor covers withstand both pedestrian and light vehicle traffic from dollies and carts. The bottom can be slit for lay-over installations, or wire and cords can be pulled through. Cable floor covers protect power cords and electrical cable from damage and help prevent tripping hazards in offices, hospitals, educational facilities, and hospitality establishments.atribut:
- UNSPSC: 24141510
- Color: Black
- Checkers Cable Protector Fast Lane (Pelindung Kabel)atribut:
- Applicable Cable: Outer Ø 25.4mm or less
- Thickness (mm): 38.1
- Finish Material: Weather resistant polyurethane
- Load Capacity (kg): 477(only one tire wheel)
- W x L (mm x m): 273x0.91
- monotaro Cable Protector PVC (Pelindung Kabel)Deskripsi:Produk ini juga sering disebut dengan Cable Trayatribut:
- Overall Length (mm): 1000
- Material: PVC
- Color: gray
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector Light-Duty Pedestrian (Pelindung Kabel)Deskripsi:PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through. Cable floor covers protect power cords and electrical cable from damage due to pedestrian traffic and help prevent tripping hazards in offices, hospitals, educational facilities, and hospitality establishments.atribut:
- Material: PVC
- Number of Channels: 1
Daftar Harga cable protector Terbaru October 2026
| monotaro.id Cable Protector Indoor and Outdoor Speed Bump (Pelindung Kabel) | Rp179.900 |
| Daiken Kasei Kogyo Cable Protector (Pelindung Kabel) | Rp99.900 |
| TRUSCO Cable Protector Soft (Pelindung Kabel) | Rp179.900 |
| ELECTRIDUCT Cable Protector Ramp Lay-In (Pelindung Kabel) | Rp1.999.900 |
| Non Brand Pelindung Kabel | Rp309.900 |
| Checkers Cable Protector | Rp1.599.900 |
| D-LINE Cable Protector Light-Duty Pedestrian (Pelindung Kabel) | Rp609.900 |
| Daiken Cable Protector | Rp2.299.900 |
| TONATA Cable Protector Ramp (Pelindung Kabel) | Rp229.900 |
| GREEN CROSS Cable Protector (Pelindung Kabel) | Rp1.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/i7P111111655-1.jpg)
/gaP102020586-8.jpg)
/73P105556255-1.jpg)
/d0P109806468-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/Non%20Brand%20Pelindung%20Kabel/r5P106121977-1.jpg)

/mzP109809827-6.jpg)

/kgP108164736-1.jpg)
/75P111739257-1.jpg)

/P102026052-1.jpg)
/P102058183-1.jpg)
/3xP102944141-12.jpg)
/57P107428187-2.jpg)
/nhP109809845-6.jpg)
/p7P105527907-1.jpg)
/giP103185594-5.jpg)
/1rP109810063-9.jpg)
/dcP111447480-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)